Right Angle Sander, ToolKit Bare Tool, Series Signature SAS, 2 Disc dia, 1420, 12000 RPM, 033

  • Mfr # SAS03S122-20

  • Zoro # G308035107


product price: $536.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS03S122-20
Zoro #
G308035107
UPC #
-
Country of Origin
United States

Description

Sioux Right Angle Sander, ToolKit Bare Tool, Series Signature SAS, 2 in Disc dia, 1420, 12000 RPM, 033 hp, 11 CFM, 90 PSI Air, 14 in NPT in NPT Air Inlet, FrontRearVacuum Exhaust Location, LockOff Lever Throttle, 38 in Minimum Hose Size, Comfort Grip, 822 dB, 558 in HToday's manufacturing techniques are constantly changing and improving This has increased the demands for sanders, polishers and buffers, making them a key segment of the process Improvements in the industry now result in less waste on castings and molded parts, which shifts the emphasis from material removal to surface finishing Sioux tools offers a complete line of state of the art orbital sanders, polishers and buffers that will produce the quality finish you require on your final product Sioux sanders are engineered to cover the full range of applications in metal, composite and wood finishing Our innovative, lightweight designs ensure they perform to the highest standards while still being comfortable to operate Each delivers unsurpassed power and performance, resulting in the perfect finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.