Shop SIOUX TOOLS
See all product information
Create Account
RIVET SHAVER 9/16IN SKIRT
- Mfr # SRS10P21-9
- Zoro # G024296189
product price:Â
$
1,140.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air-Powered
Horsepower - Maximum
1 hp
Free Speed
21,000 RPM
Air Consumption
25 scfm
Air Inlet Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRS10P21-9
- Zoro #
- G024296189
- UPC #
- 781150272614
- Country of Origin
- United States
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Cutter Diameter
- 9/16 in
- Overall Length
- 8 in
Details
- Item
- Air-Powered Rivet Shaver
- Power Source
- Air-Powered
- Horsepower - Maximum
- 1 hp
- Free Speed
- 21,000 RPM
- Air Consumption
- 25 scfm
- Air Inlet Gender
- Female
- Side to Center
- 9/10 in
- Tool Weight
- 2.7 lb
- Standards
- ANSI B186.1, CE
- Air Pressure
- 90 psig
- Tool Series
- SRS10P
- Handle Type
- Pistol-Grip
- Product Type
- Rivet Shaver
- Air Inlet Type
- NPT
Description
RIVET SHAVER 9/16IN SKIRT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.