ROUTER, 1.0-HP, 25000RPM, 4" BASE
- Mfr # SRTA10S254
- Zoro # G724296427
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
25,000 RPM
Power Source
Air-Powered
Air Consumption
30 scfm
Air Inlet Size
3/8 in
Collet Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRTA10S254
- Zoro #
- G724296427
- UPC #
- 781150512406
- Country of Origin
- United States
Dimensions
- Air Inlet Size
- 3/8 in
- Collet Size
- 1/4 in
- Overall Height
- 7 in
- Minimum Hose Size
- 3/8 in
- Overall Width
- 4 in
Details
- Item
- Air-Powered Router
- Maximum Speed
- 25,000 RPM
- Power Source
- Air-Powered
- Air Consumption
- 30 scfm
- Air Inlet Gender
- Female
- Standards
- CE
- Required Pressure
- 90 psig
- Exhaust Location
- Side
- Horsepower
- 1 hp
- Air Inlet Type
- NPT
- Tool Weight
- 3 lb
Description
Air-Powered Router, Power Source Air-Powered, Air Consumption 30 scfm, Air Inlet Gender Female, Air Inlet Size 3/8 in, Air Inlet Type NPT, Horsepower 1 hp, Maximum Speed 25,000 RPM, Collet Size 1/4 in, Tool Weight 3 lb, Exhaust Location Side, Minimum Hose Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.