SCREWDRIVER POSITIVE CLUTCH
- Mfr # SSD10P25P
- Zoro # G824296457
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Air Inlet Connection Size
1/4 in
Clutch Type
Positive
Torque - Maximum
50 in-lb
Free Speed
2,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10P25P
- Zoro #
- G824296457
- UPC #
- 781150268181
- Country of Origin
- United States
- Item
- Air Screwdriver
- Reversible
- Yes
- Clutch Type
- Positive
- Torque - Maximum
- 50 in-lb
- Free Speed
- 2,500 RPM
- Repairable
- Yes
- Variable Speed
- No
- Handle Type
- Pistol-Grip
- Hex Bit
- 1/4 in Quick Change
- Air Consumption
- 30 scfm
- Tool Weight
- 2.4 lb
- Air Inlet Type
- NPT
- Power Source
- Air Powered
- Torque Range Soft Draw
- 50 in-lb
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Tool Life
- Long Lasting
- Side to Center
- 0.8 in
- Air Pressure
- 90 psig
- Housing Material
- Aluminum
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 7 3/10 in
Description
Air Screwdriver, Torque Range Soft Draw 50 in-lb, Free Speed 2,500 RPM, Overall Length 7 3/10 in, Hex Bit 1/4 in Quick Change
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.