STALL 1000 RPM AH NUT RUNNER
- Mfr # SNR10A10S
- Zoro # G324296216
product price:Â
$
1,426.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Handle Type
Right Angle
Clutch Style
Stall
Drive Size
3/8 in
Features
Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNR10A10S
- Zoro #
- G324296216
- UPC #
- 781150275790
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 12 in
- Hose Size - Minimum
- 3/8 in
- Length
- 12 in
- Fits Chest Size
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
Details
- Item
- STALL 1000 RPM AH NUT RUNNER
- Reversible
- Yes
- Handle Type
- Right Angle
- Clutch Style
- Stall
- Features
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
- Free Speed
- 1,000 RPM
- Speed - Maximum
- 1,000 RPM
- Side to Center
- 4/5 in
- Tool Weight
- 2.9 lb
- Air Inlet Type
- NPT
- Air Pressure - Maximum
- 90 psig
- Power Source
- Air-Powered
- Bolt Capacity - Maximum
- 5/16 in
- Torque - Maximum
- 145 in-lb
Description
STALL 1000 RPM AH NUT RUNNER, Drive Size 3/8 in, Free Speed 1,000 RPM, Power Source Air-Powered, Handle Type Right Angle, Overall Length 12 in, Reversible Yes, Tool Weight 2.9 lb, Clutch Style Stall, Side to Center 4/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.