Shop SIOUX TOOLS
See all product information
Create Account
STALL 1000 RPM SD ANGLEHEAD
- Mfr # SSD10A10S
- Zoro # G224296484
product price:Â
$
1,439.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Tool Life
Long Lasting
Housing Material
Aluminum
Free Speed
1,000 RPM
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10A10S
- Zoro #
- G224296484
- UPC #
- 781150275783
- Country of Origin
- United States
- Item
- Air Screwdriver
- Tool Life
- Long Lasting
- Housing Material
- Aluminum
- Free Speed
- 1,000 RPM
- Air Inlet Type
- NPT
- Torque - Maximum
- 145 in-lb
- Hex Bit
- 1/4 in Quick Change
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Reversible
- Yes
- Clutch Type
- Direct Drive
- Air Pressure
- 90 psig
- Air Consumption
- 30 scfm
Dimensions
- Overall Length
- 12 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
Description
Air Screwdriver, Free Speed 1,000 RPM, Overall Length 12 in, Hex Bit 1/4 in Quick Change
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.