Shop SIOUX TOOLS
See all product information
Create Account
STALL 1200 RPM SD INLINE
- Mfr # SSD10S12S
- Zoro # G624296381
product price:Â
$
975.99
/ea
Free Shipping & Returns
Key Features
Variable Speed
No
Repairable
Yes
Throttle Type
Lever, Trigger
Clutch Type
Direct Drive
Hex Bit
1/4 in Quick Change
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10S12S
- Zoro #
- G624296381
- UPC #
- 781150276032
- Country of Origin
- United States
- Item
- Air Screwdriver
- Variable Speed
- No
- Repairable
- Yes
- Throttle Type
- Lever, Trigger
- Clutch Type
- Direct Drive
- Hex Bit
- 1/4 in Quick Change
- Tool Weight
- 2.2 lb
- Handle Type
- In-Line
- Tool Life
- Long Lasting
- Torque - Maximum
- 145 in-lb
- Operation
- Reversible
- Reversible
- Yes
- Air Inlet Type
- NPT
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Free Speed
- 1,200 RPM
- Side to Center
- 0.8 in
- Air Consumption
- 30 scfm
- Torque Range Soft Draw
- 145 in-lb
- Air Pressure
- 90 psig
- Housing Material
- Aluminum
- Exhaust Location
- Rear
- Power Source
- Air Powered
Dimensions
- Hose Size - Minimum
- 1/4 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 9 1/2 in
Description
Air Screwdriver, Torque Range Soft Draw 145 in-lb, Free Speed 1,200 RPM, Overall Length 9 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.