Shop SIOUX TOOLS

STALL 1600 RPM SD ANGLEHEAD

  • Mfr # SSD10A16S
  • Zoro # G024296264

product price: 
$
1,262.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
3 lb
Handle Material
Composite
Air Inlet Gender
Female
Air Inlet Type
NPT
Tool Series
Signature Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSD10A16S
Zoro #
G024296264
UPC #
781150275837
Country of Origin
United States
Item
Air-Powered Drill
Tool Weight
3 lb
Handle Material
Composite
Air Inlet Gender
Female
Air Inlet Type
NPT
Tool Series
Signature Series
Repairable
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Reversible
Yes
Horsepower
1 hp
Torque - Maximum
80 ft-lb
Air Consumption
30 scfm
Gear Train
Planetary
Vibration Level
2.5 m/sq sec
Application
Screwdriver
Side to Center
7/10 in
Power Source
Air-Powered
Noise Level
92 dBA
Bearing Design
Needle
Air Pressure
90 psig
Free Speed
1,600 RPM
Exhaust Location
Rear
Number of Speed Settings
Continuous
Housing Material
Aluminum
Throttle Type
Lever
Tool Life
Long Lasting
Handle Type
In-Line

Dimensions

Air Inlet Connection Size
1/4 in
Overall Length
11 in
Right Angle Length
2 5/8 in
Overall Width
1 19/32 in
Hose Size - Minimum
3/8 in
Overall Height
11 in

Description

Air-Powered Drill, Free Speed 1,600 RPM, Handle Material Composite, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 11 in, Right Angle Length 2 5/8 in, Tool Weight 3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.