Shop SIOUX TOOLS

STALL 2000 RPM SD ANGLEHEAD

  • Mfr # SSD10A20S
  • Zoro # G724296236

product price: 
$
1,262.99
/ea
Free Shipping & Returns

Key Features

Air Pressure
90 psig
Free Speed
2,000 RPM
Power Source
Air-Powered
Handle Material
Composite
Gear Train
Planetary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSD10A20S
Zoro #
G724296236
UPC #
781150436207
Country of Origin
United States
Item
Air-Powered Drill
Air Pressure
90 psig
Free Speed
2,000 RPM
Power Source
Air-Powered
Handle Material
Composite
Gear Train
Planetary
Housing Material
Aluminum
Vibration Level
2.5 m/sq sec
Exhaust Location
Rear
Bearing Design
Needle
Torque - Maximum
58 ft-lb
Horsepower
1 hp
Air Inlet Type
NPT
Tool Weight
3 lb
Reversible
Yes
Side to Center
7/10 in
Application
Screwdriver
Air Inlet Gender
Female
Throttle Type
Lever
Handle Type
In-Line
Tool Series
Signature Series
Noise Level
92 dBA
Air Consumption
30 scfm
Repairable
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Number of Speed Settings
Continuous
Tool Life
Long Lasting

Dimensions

Hose Size - Minimum
3/8 in
Overall Length
11 in
Right Angle Length
2 5/8 in
Overall Width
1 19/32 in
Air Inlet Connection Size
1/4 in
Overall Height
11 in

Description

Air-Powered Drill, Free Speed 2,000 RPM, Handle Material Composite, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 11 in, Right Angle Length 2 5/8 in, Tool Weight 3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.