STALL 2000 RPM SD INLINE
- Mfr # SSD10S20S
- Zoro # G724296106
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Torque - Maximum
80 in-lb
Throttle Type
Lever, Trigger
Handle Type
In-Line
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10S20S
- Zoro #
- G724296106
- UPC #
- 781150276223
- Country of Origin
- United States
- Item
- Air Screwdriver
- Torque - Maximum
- 80 in-lb
- Throttle Type
- Lever, Trigger
- Handle Type
- In-Line
- Power Source
- Air Powered
- Repairable
- Yes
- Reversible
- Yes
- Clutch Type
- Direct Drive
- Air Inlet Type
- NPT
- Variable Speed
- No
- Operation
- Reversible
- Free Speed
- 2,000 RPM
- Hex Bit
- 1/4 in Quick Change
- Air Consumption
- 30 scfm
- Tool Life
- Long Lasting
- Exhaust Location
- Rear
- Torque Range Soft Draw
- 80 in-lb
- Tool Weight
- 1.9 lb
- Side to Center
- 0.8 in
- Housing Material
- Aluminum
- Air Pressure
- 90 psig
- Frequency of Use
- Frequent Maintenance to Heavy Production
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 1/4 in
- Overall Length
- 8 2/5 in
Description
Air Screwdriver, Torque Range Soft Draw 80 in-lb, Free Speed 2,000 RPM, Overall Length 8 2/5 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.