Shop SIOUX TOOLS

STALL 300 RPM SD ANGLEHEAD

  • Mfr # SSD10A3S
  • Zoro # G324296162

product price: 
$
1,439.99
/ea
Free Shipping & Returns

Key Features

Air Pressure
90 psig
Throttle Type
Lever
Air Consumption
30 scfm
Overall Length
12 in
Air Inlet Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSD10A3S
Zoro #
G324296162
UPC #
781150198235
Country of Origin
United States
Item
Air-Powered Drill
Air Pressure
90 psig
Throttle Type
Lever
Air Consumption
30 scfm
Air Inlet Gender
Female
Reversible
Yes
Side to Center
7/10 in
Gear Train
Planetary
Number of Speed Settings
Continuous
Tool Life
Long Lasting
Repairable
Yes
Exhaust Location
Rear
Handle Material
Composite
Tool Series
Signature Series
Application
Screwdriver
Torque - Maximum
400 ft-lb
Frequency of Use
Frequent Maintenance to Heavy Production
Bearing Design
Needle
Vibration Level
2.5 m/sq sec
Housing Material
Aluminum
Free Speed
300 RPM
Tool Weight
3.4 lb
Power Source
Air-Powered
Air Inlet Type
NPT
Horsepower
1 hp
Handle Type
In-Line
Noise Level
92 dBA

Dimensions

Overall Length
12 in
Right Angle Length
2 5/8 in
Overall Width
1 19/32 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Height
12 in

Description

Air-Powered Drill, Free Speed 300 RPM, Handle Material Composite, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 12 in, Right Angle Length 2 5/8 in, Tool Weight 3.4 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.