Shop SIOUX TOOLS

STALL 500 RPM SD ANGLEHEAD

  • Mfr # SSD10A5S
  • Zoro # G124296201

product price: 
$
1,439.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Torque - Maximum
325 ft-lb
Vibration Level
2.5 m/sq sec
Handle Type
In-Line
Overall Width
1 19/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSD10A5S
Zoro #
G124296201
UPC #
781150387196
Country of Origin
United States
Item
Air-Powered Drill
Housing Material
Aluminum
Torque - Maximum
325 ft-lb
Vibration Level
2.5 m/sq sec
Handle Type
In-Line
Tool Series
Signature Series
Air Inlet Gender
Female
Tool Weight
3.4 lb
Free Speed
500 RPM
Noise Level
92 dBA
Handle Material
Composite
Application
Screwdriver
Exhaust Location
Rear
Horsepower
1 hp
Air Pressure
90 psig
Reversible
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Repairable
Yes
Side to Center
7/10 in
Bearing Design
Needle
Tool Life
Long Lasting
Air Inlet Type
NPT
Power Source
Air-Powered
Air Consumption
30 scfm
Gear Train
Planetary
Number of Speed Settings
Continuous
Throttle Type
Lever

Dimensions

Overall Width
1 19/32 in
Air Inlet Connection Size
1/4 in
Overall Height
12 in
Hose Size - Minimum
3/8 in
Overall Length
12 in
Right Angle Length
2 5/8 in

Description

Air-Powered Drill, Free Speed 500 RPM, Handle Material Composite, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 12 in, Right Angle Length 2 5/8 in, Tool Weight 3.4 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.