STALL 500 RPM SD INLINE
- Mfr # SSD10S5S
- Zoro # G424296062
product price:Â
$
975.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Handle Type
In-Line
Air Consumption
30 scfm
Clutch Type
Direct Drive
Overall Length
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10S5S
- Zoro #
- G424296062
- UPC #
- 781150275967
- Country of Origin
- United States
- Item
- Air Screwdriver
- Air Inlet Type
- NPT
- Handle Type
- In-Line
- Air Consumption
- 30 scfm
- Clutch Type
- Direct Drive
- Repairable
- Yes
- Throttle Type
- Lever, Trigger
- Variable Speed
- No
- Exhaust Location
- Rear
- Tool Weight
- 2.2 lb
- Side to Center
- 0.8 in
- Hex Bit
- 1/4 in Quick Change
- Tool Life
- Long Lasting
- Operation
- Reversible
- Torque Range Soft Draw
- 325 in-lb
- Free Speed
- 500 RPM
- Housing Material
- Aluminum
- Torque - Maximum
- 325 in-lb
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Reversible
- Yes
- Power Source
- Air Powered
- Air Pressure
- 90 psig
Dimensions
- Overall Length
- 9 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 1/4 in
Description
Air Screwdriver, Torque Range Soft Draw 325 in-lb, Free Speed 500 RPM, Overall Length 9 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.