Shop SIOUX TOOLS
See all product information
Create Account
STALL 600 RPM AH NUT RUNNER
- Mfr # SNR10A6S
- Zoro # G224296354
product price:Â
$
1,437.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
2.9 lb
Air Inlet Type
NPT
Reversible
Yes
Hose Size - Minimum
3/8 in
Speed - Maximum
600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNR10A6S
- Zoro #
- G224296354
- UPC #
- 781150276483
- Country of Origin
- United States
Dimensions
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 12 in
- Air Inlet Connection Size
- 1/4 in
- Drive Size
- 3/8 in
- Length
- 12 in
- Fits Chest Size
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
Details
- Item
- STALL 600 RPM AH NUT RUNNER
- Tool Weight
- 2.9 lb
- Air Inlet Type
- NPT
- Reversible
- Yes
- Speed - Maximum
- 600 RPM
- Power Source
- Air-Powered
- Handle Type
- Right Angle
- Side to Center
- 4/5 in
- Clutch Style
- Stall
- Bolt Capacity - Maximum
- 3/8 in
- Air Pressure - Maximum
- 90 psig
- Features
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
- Free Speed
- 600 RPM
- Torque - Maximum
- 220 in-lb
Description
STALL 600 RPM AH NUT RUNNER, Drive Size 3/8 in, Free Speed 600 RPM, Power Source Air-Powered, Handle Type Right Angle, Overall Length 12 in, Reversible Yes, Tool Weight 2.9 lb, Clutch Style Stall, Side to Center 4/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.