Shop SIOUX TOOLS

STALL 600 RPM SD ANGLEHEAD

  • Mfr # SSD10A6S
  • Zoro # G224296576

product price: 
$
1,439.99
/ea
Free Shipping & Returns

Key Features

Exhaust Location
Rear
Tool Weight
3.4 lb
Handle Material
Composite
Air Consumption
30 scfm
Throttle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSD10A6S
Zoro #
G224296576
UPC #
781150278494
Country of Origin
United States
Item
Air-Powered Drill
Exhaust Location
Rear
Tool Weight
3.4 lb
Handle Material
Composite
Air Consumption
30 scfm
Throttle Type
Lever
Power Source
Air-Powered
Side to Center
7/10 in
Torque - Maximum
220 ft-lb
Handle Type
In-Line
Noise Level
92 dBA
Number of Speed Settings
Continuous
Reversible
Yes
Application
Screwdriver
Air Pressure
90 psig
Frequency of Use
Frequent Maintenance to Heavy Production
Free Speed
600 RPM
Air Inlet Type
NPT
Tool Series
Signature Series
Gear Train
Planetary
Air Inlet Gender
Female
Vibration Level
2.5 m/sq sec
Bearing Design
Needle
Tool Life
Long Lasting
Horsepower
1 hp
Housing Material
Aluminum
Repairable
Yes

Dimensions

Overall Width
1 19/32 in
Overall Length
12 in
Right Angle Length
2 5/8 in
Hose Size - Minimum
3/8 in
Overall Height
12 in
Air Inlet Connection Size
1/4 in

Description

Air-Powered Drill, Free Speed 600 RPM, Handle Material Composite, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 12 in, Right Angle Length 2 5/8 in, Tool Weight 3.4 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.