Shop SIOUX TOOLS
See all product information
Create Account
STALL RAPID REVERSE 2000 RPM
- Mfr # SSD10P20SRR
- Zoro # G924296548
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Clutch Type
Direct Drive
Reversible
Yes
Operation
Reversible
Air Consumption
25 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10P20SRR
- Zoro #
- G924296548
- UPC #
- 781150443380
- Country of Origin
- United States
- Item
- Air Screwdriver
- Air Inlet Type
- NPT
- Clutch Type
- Direct Drive
- Reversible
- Yes
- Operation
- Reversible
- Air Consumption
- 25 scfm
- Handle Type
- Pistol-Grip
- Side to Center
- 0.8 in
- Tool Weight
- 2.2 lb
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Variable Speed
- No
- Torque Range Soft Draw
- 80 in-lb
- Tool Life
- Long Lasting
- Air Pressure
- 90 psig
- Repairable
- Yes
- Free Speed
- 2,000 RPM
- Housing Material
- Aluminum
- Hex Bit
- 1/4 in Quick Change
- Torque - Maximum
- 80 in-lb
- Power Source
- Air Powered
Dimensions
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 6 1/2 in
- Air Inlet Connection Size
- 1/4 in
Description
Air Screwdriver, Torque Range Soft Draw 80 in-lb, Free Speed 2,000 RPM, Overall Length 6 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.