STALL SD 1100 RPM
- Mfr # SSD4P11S
- Zoro # G724296403
product price:Â
$
843.99
/ea
Free Shipping & Returns
Key Features
Tool Life
Long Lasting
Power Source
Air Powered
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Connection Size
1/4 in
Reversible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD4P11S
- Zoro #
- G724296403
- UPC #
- 781150512444
- Country of Origin
- United States
- Item
- Air Screwdriver
- Tool Life
- Long Lasting
- Power Source
- Air Powered
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Reversible
- Yes
- Torque Range Soft Draw
- 45 in-lb
- Throttle Type
- Trigger
- Side to Center
- 0.7 in
- Housing Material
- Aluminum
- Air Pressure
- 90 psig
- Hex Bit
- 1/4 in Quick Change
- Handle Type
- Pistol-Grip
- Repairable
- Yes
- Tool Weight
- 1.5 lb
- Variable Speed
- No
- Air Consumption
- 20 scfm
- Clutch Type
- Direct Drive
- Air Inlet Type
- NPT
- Free Speed
- 1,100 RPM
- Torque - Maximum
- 45 in-lb
- Operation
- Reversible
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 5 1/2 in
- Hose Size - Minimum
- 3/8 in
Description
Air Screwdriver, Torque Range Soft Draw 45 in-lb, Free Speed 1,100 RPM, Overall Length 5 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.