Shop SIOUX TOOLS
See all product information
Create Account
STALL SD 1400 RPM
- Mfr # SSD4P14S
- Zoro # G224296170
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Repairable
Yes
Throttle Type
Trigger
Frequency of Use
Frequent Maintenance to Heavy Production
Torque Range Soft Draw
35 in-lb
Hex Bit
1/4 in Quick Change
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD4P14S
- Zoro #
- G224296170
- UPC #
- 781150512482
- Country of Origin
- United States
- Item
- Air Screwdriver
- Repairable
- Yes
- Throttle Type
- Trigger
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Torque Range Soft Draw
- 35 in-lb
- Hex Bit
- 1/4 in Quick Change
- Air Inlet Type
- NPT
- Air Consumption
- 20 scfm
- Operation
- Reversible
- Side to Center
- 0.7 in
- Housing Material
- Aluminum
- Air Pressure
- 90 psig
- Tool Life
- Long Lasting
- Variable Speed
- No
- Clutch Type
- Direct Drive
- Handle Type
- Pistol-Grip
- Free Speed
- 1,400 RPM
- Tool Weight
- 1.3 lb
- Reversible
- Yes
- Torque - Maximum
- 35 in-lb
- Power Source
- Air Powered
Dimensions
- Overall Length
- 5 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
Description
Air Screwdriver, Torque Range Soft Draw 35 in-lb, Free Speed 1,400 RPM, Overall Length 5 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.