Shop SIOUX TOOLS
See all product information
Create Account
STALL SD 1800 RPM RR
- Mfr # SSD4P18SRR
- Zoro # G324296445
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Connection Size
1/4 in
Reversible
Yes
Air Inlet Type
NPT
Air Consumption
20 scfm
Repairable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD4P18SRR
- Zoro #
- G324296445
- UPC #
- 781150512536
- Country of Origin
- United States
- Item
- Air Screwdriver
- Reversible
- Yes
- Air Inlet Type
- NPT
- Air Consumption
- 20 scfm
- Repairable
- Yes
- Housing Material
- Aluminum
- Torque Range Soft Draw
- 26 in-lb
- Tool Life
- Long Lasting
- Tool Weight
- 1.3 lb
- Air Pressure
- 90 psig
- Handle Type
- Pistol-Grip
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Variable Speed
- No
- Torque - Maximum
- 26 in-lb
- Hex Bit
- 1/4 in Quick Change
- Operation
- Reversible
- Throttle Type
- Trigger
- Power Source
- Air Powered
- Clutch Type
- Direct Drive
- Side to Center
- 0.7 in
- Free Speed
- 1,800 RPM
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 5 in
- Hose Size - Minimum
- 3/8 in
Description
Air Screwdriver, Torque Range Soft Draw 26 in-lb, Free Speed 1,800 RPM, Overall Length 5 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.