Shop SIOUX TOOLS
See all product information
Create Account
STALL SD 2500 RPM
- Mfr # SSD6P25S
- Zoro # G624296497
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Torque - Maximum
40 in-lb
Free Speed
2,500 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Life
Long Lasting
Tool Weight
2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD6P25S
- Zoro #
- G624296497
- UPC #
- 781150268341
- Country of Origin
- United States
- Item
- Air Screwdriver
- Torque - Maximum
- 40 in-lb
- Free Speed
- 2,500 RPM
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Tool Life
- Long Lasting
- Tool Weight
- 2 lb
- Handle Type
- Pistol-Grip
- Air Inlet Type
- NPT
- Torque Range Soft Draw
- 40 in-lb
- Housing Material
- Aluminum
- Reversible
- Yes
- Air Pressure
- 90 psig
- Throttle Type
- Trigger
- Variable Speed
- No
- Hex Bit
- 1/4 in Quick Change
- Clutch Type
- Direct Drive
- Air Consumption
- 25 scfm
- Side to Center
- 0.8 in
- Power Source
- Air Powered
- Operation
- Reversible
- Repairable
- Yes
Dimensions
- Overall Length
- 5 4/5 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
Description
Air Screwdriver, Torque Range Soft Draw 40 in-lb, Free Speed 2,500 RPM, Overall Length 5 4/5 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.