Shop SIOUX TOOLS
See all product information
Create Account
STALL SD 2600 RPM RAPID REV
- Mfr # SSD4P26SRR
- Zoro # G024296134
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Torque - Maximum
20 in-lb
Air Inlet Connection Size
1/4 in
Variable Speed
No
Tool Life
Long Lasting
Reversible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD4P26SRR
- Zoro #
- G024296134
- UPC #
- 781150512598
- Country of Origin
- United States
- Item
- Air Screwdriver
- Torque - Maximum
- 20 in-lb
- Variable Speed
- No
- Tool Life
- Long Lasting
- Reversible
- Yes
- Air Consumption
- 20 scfm
- Tool Weight
- 1.3 lb
- Hex Bit
- 1/4 in Quick Change
- Side to Center
- 0.7 in
- Air Pressure
- 90 psig
- Throttle Type
- Trigger
- Torque Range Soft Draw
- 20 in-lb
- Free Speed
- 2,600 RPM
- Handle Type
- Pistol-Grip
- Repairable
- Yes
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Housing Material
- Aluminum
- Operation
- Reversible
- Clutch Type
- Direct Drive
- Air Inlet Type
- NPT
- Power Source
- Air Powered
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 5 in
Description
Air Screwdriver, Torque Range Soft Draw 20 in-lb, Free Speed 2,600 RPM, Overall Length 5 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.