STALL SD 2600 RPM
- Mfr # SSD4P26S
- Zoro # G224296149
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Repairable
Yes
Air Pressure
90 psig
Free Speed
2,600 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD4P26S
- Zoro #
- G224296149
- UPC #
- 781150512581
- Country of Origin
- United States
- Item
- Air Screwdriver
- Repairable
- Yes
- Air Pressure
- 90 psig
- Free Speed
- 2,600 RPM
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Housing Material
- Aluminum
- Torque Range Soft Draw
- 20 in-lb
- Operation
- Reversible
- Throttle Type
- Trigger
- Power Source
- Air Powered
- Handle Type
- Pistol-Grip
- Side to Center
- 0.7 in
- Tool Life
- Long Lasting
- Torque - Maximum
- 20 in-lb
- Air Consumption
- 20 scfm
- Clutch Type
- Direct Drive
- Hex Bit
- 1/4 in Quick Change
- Reversible
- Yes
- Tool Weight
- 1.3 lb
- Air Inlet Type
- NPT
- Variable Speed
- No
Dimensions
- Overall Length
- 5 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
Description
Air Screwdriver, Torque Range Soft Draw 20 in-lb, Free Speed 2,600 RPM, Overall Length 5 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.