STALL SD 300 RPM
- Mfr # SSD10P3S
- Zoro # G524296368
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
Clutch Type
Direct Drive
Torque - Maximum
400 in-lb
Throttle Type
Trigger
Reversible
Yes
Tool Weight
2.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10P3S
- Zoro #
- G524296368
- UPC #
- 781150261410
- Country of Origin
- United States
- Item
- Air Screwdriver
- Clutch Type
- Direct Drive
- Torque - Maximum
- 400 in-lb
- Throttle Type
- Trigger
- Reversible
- Yes
- Tool Weight
- 2.6 lb
- Housing Material
- Aluminum
- Handle Type
- Pistol-Grip
- Air Inlet Type
- NPT
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Hex Bit
- 1/4 in Quick Change
- Air Consumption
- 25 scfm
- Operation
- Reversible
- Free Speed
- 300 RPM
- Torque Range Soft Draw
- 400 in-lb
- Air Pressure
- 90 psig
- Repairable
- Yes
- Power Source
- Air Powered
- Tool Life
- Long Lasting
- Variable Speed
- No
- Side to Center
- 0.8 in
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 7 1/2 in
Description
Air Screwdriver, Torque Range Soft Draw 400 in-lb, Free Speed 300 RPM, Overall Length 7 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.