Shop SIOUX TOOLS
See all product information
Create Account
STALL SD 500 RPM
- Mfr # SSD4P5S
- Zoro # G024296653
product price:Â
$
843.99
/ea
Free Shipping & Returns
Key Features
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Life
Long Lasting
Reversible
Yes
Variable Speed
No
Hex Bit
1/4 in Quick Change
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD4P5S
- Zoro #
- G024296653
- UPC #
- 781150512628
- Country of Origin
- United States
- Item
- Air Screwdriver
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Tool Life
- Long Lasting
- Reversible
- Yes
- Variable Speed
- No
- Hex Bit
- 1/4 in Quick Change
- Torque - Maximum
- 95 in-lb
- Operation
- Reversible
- Clutch Type
- Direct Drive
- Air Consumption
- 20 scfm
- Tool Weight
- 1.5 lb
- Air Inlet Type
- NPT
- Repairable
- Yes
- Throttle Type
- Trigger
- Free Speed
- 500 RPM
- Torque Range Soft Draw
- 95 in-lb
- Housing Material
- Aluminum
- Side to Center
- 0.7 in
- Handle Type
- Pistol-Grip
- Power Source
- Air Powered
- Air Pressure
- 90 psig
Dimensions
- Overall Length
- 5 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
Description
Air Screwdriver, Torque Range Soft Draw 95 in-lb, Free Speed 500 RPM, Overall Length 5 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.