Shop SIOUX TOOLS
See all product information
Create Account
STALL SD 700 RPM
- Mfr # SSD10P7S
- Zoro # G724296366
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air Powered
Air Pressure
90 psig
Tool Life
Long Lasting
Air Inlet Type
NPT
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10P7S
- Zoro #
- G724296366
- UPC #
- 781150261120
- Country of Origin
- United States
- Item
- Air Screwdriver
- Power Source
- Air Powered
- Air Pressure
- 90 psig
- Tool Life
- Long Lasting
- Air Inlet Type
- NPT
- Housing Material
- Aluminum
- Reversible
- Yes
- Variable Speed
- No
- Operation
- Reversible
- Tool Weight
- 2.6 lb
- Air Consumption
- 25 scfm
- Hex Bit
- 1/4 in Quick Change
- Free Speed
- 700 RPM
- Repairable
- Yes
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Handle Type
- Pistol-Grip
- Torque Range Soft Draw
- 220 in-lb
- Clutch Type
- Direct Drive
- Throttle Type
- Trigger
- Side to Center
- 0.8 in
- Torque - Maximum
- 220 in-lb
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 7 1/2 in
Description
Air Screwdriver, Torque Range Soft Draw 220 in-lb, Free Speed 700 RPM, Overall Length 7 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.