STALL SD 700 RPM
- Mfr # SSD4P7S
- Zoro # G224296088
product price:Â
$
843.99
/ea
Free Shipping & Returns
Key Features
Hose Size - Minimum
3/8 in
Handle Type
Pistol-Grip
Air Pressure
90 psig
Side to Center
0.7 in
Operation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD4P7S
- Zoro #
- G224296088
- UPC #
- 781150512666
- Country of Origin
- United States
- Item
- Air Screwdriver
- Handle Type
- Pistol-Grip
- Air Pressure
- 90 psig
- Side to Center
- 0.7 in
- Operation
- Reversible
- Tool Life
- Long Lasting
- Air Consumption
- 20 scfm
- Clutch Type
- Direct Drive
- Tool Weight
- 1.5 lb
- Free Speed
- 700 RPM
- Air Inlet Type
- NPT
- Housing Material
- Aluminum
- Hex Bit
- 1/4 in Quick Change
- Throttle Type
- Trigger
- Variable Speed
- No
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Torque - Maximum
- 65 in-lb
- Repairable
- Yes
- Reversible
- Yes
- Power Source
- Air Powered
- Torque Range Soft Draw
- 65 in-lb
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 5 1/2 in
Description
Air Screwdriver, Torque Range Soft Draw 65 in-lb, Free Speed 700 RPM, Overall Length 5 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.