STALL SD 700 RPM
- Mfr # SSD6P7S
- Zoro # G124296508
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Repairable
Yes
Air Inlet Type
NPT
Air Inlet Connection Size
1/4 in
Air Pressure
90 psig
Hose Size - Minimum
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD6P7S
- Zoro #
- G124296508
- UPC #
- 781150268167
- Country of Origin
- United States
- Item
- Air Screwdriver
- Repairable
- Yes
- Air Inlet Type
- NPT
- Air Pressure
- 90 psig
- Tool Weight
- 2.4 lb
- Torque Range Soft Draw
- 155 in-lb
- Free Speed
- 700 RPM
- Reversible
- Yes
- Side to Center
- 0.8 in
- Torque - Maximum
- 155 in-lb
- Variable Speed
- No
- Operation
- Reversible
- Clutch Type
- Direct Drive
- Air Consumption
- 25 scfm
- Handle Type
- Pistol-Grip
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Tool Life
- Long Lasting
- Housing Material
- Aluminum
- Power Source
- Air Powered
- Hex Bit
- 1/4 in Quick Change
- Throttle Type
- Trigger
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 6 4/5 in
Description
Air Screwdriver, Torque Range Soft Draw 155 in-lb, Free Speed 700 RPM, Overall Length 6 4/5 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.