Avocado Oil Mayonnaise, 12 Ounce Squeeze, 6PK
- Mfr # 850551005951
- Zoro # G523347153
product price:Â
$
60.29
/pk of 6, $10.05/ea
Key Features
Application
Groceries
Weight
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 850551005951
- Zoro #
- G523347153
- UPC #
- 850551005951
- Country of Origin
- United States
- Application
- Groceries
- Item
- Table Top Mayonnaise
- Weight
- 12 oz
Description
Can we make an avocado oil mayo as creamy and flavorful as our Classic Mayo? We can, and we did. Can we fit, not one but two avocado puns in one product description? Only one way to find out: This mayo hass it all! Paleo and Keto certified, 100% avocado oil, and bright and savory notes for an unexpected AVO-lanche of flavor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.