Chile Lime Sauce, 8.3 Ounce, 6PK
- Mfr # 67920
- Zoro # G223346661
product price:Â
$
39.45
/pk of 6, $6.58/ea
Key Features
Application
Groceries
Weight
8.3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67920
- Zoro #
- G223346661
- UPC #
- 048001011816
- Country of Origin
- United States
- Application
- Groceries
- Weight
- 8.3 oz
- Item
- Specialty Sauces
Description
Features: Sir Kensington's Chile Lime Everything Sauce Is Made With 100% Sunflower Oil And Single Origin Chiles From Mexico. Perfect For A Dressing, Dip, Or Drizzle, - Sir Kensingtons Everything Sauces Are Globally Inspired Premium Condiments That Add Flavor To Veggies, Chicken, Eggs, Pizza, Fish, Grain Bowls And More! Sir Kensingtons Everything Sauce Bottles Are Made 50% Pcr (Post Consumer Recycled) Plastic In An Effort To Reduce Our Environmental Footprint. Our Everything Sauces And Mayos Are Carefully Made With Certified Humane Free-Range Eggs The Highest Standard In The Industry. This Means Our Hens Have 24/7 Access To Food And Outdoors. We Only Use The Best Ingredients Possible In Our Dressings And Condiments. All Our Everything Non- Gmo Project Verified, Gluten Free, Dairy Free And Keto Diet Certified. We Never Use Any Artificial Ingredients, Colors, Or Preservatives. We Believe If It's Not Food, It Doesn't Belong In Our Food. Our Condiments And Salad Dressings Are Always In Good Tas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.