Classic Mayonnaise Room Service Jar, 1.2 Ounce, 72PK
- Mfr # 69971013
- Zoro # G023346878
product price:Â
$
126.99
/pk of 72, $1.76/ea
Free Shipping & Returns
Key Features
Application
Groceries
Weight
1.2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69971013
- Zoro #
- G023346878
- UPC #
- 048001016293
- Country of Origin
- Canada
- Item
- Portion Pack Mayonnaise
- Application
- Groceries
- Weight
- 1.2 oz
Description
We proudly use Certified Humane Free Range eggs in our products, sourcing them from cooperatives of family farms in and around the Eastern Iowa region.. MEANT TO BLT. The Sir Kensington's mayonnaise manifesto? Source carefully, prepare artfully, and apply liberally.. The reign of unremarkable mayonnaise is at an end. We source the finest certified humane, free-range eggs, smooth natural oils, and aromatic seasonings to create a properly standout specimen that promotes confident dipping.. Certified Humane Free Range eggs or bust!. We use pasteurized egg yolks to reduce the risk of food-borne illness. Most grocery store shell eggs are not pasteurized. Because mayonnaise is not cooked, pasteurized eggs ensure the safety and stability of the eggs in our mayonnaise..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.