Zoro Homepage

01300289- Cutting Head Set

  • Mfr # 1300289

  • Zoro # G114851595


product price: $51.99
/ea

Key Features

Cutter Base Material
Plastic
Width
7 in
Length
5 in
For Use With Mfr. Model Number
13919, 13020, 13021, 13021-S, 13022, 13022-S, 13026, 13027
Color
Silver, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300289
Zoro #
G114851595
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
7 in
Length
5 in
Depth
5 in

Details

Cutter Base Material
Plastic
For Use With Mfr. Model Number
13919, 13020, 13021, 13021-S, 13022, 13022-S, 13026, 13027
Color
Silver, Black
Application
Paper Trimmer Part
Features
Replacement Blade Head
Includes
Replacement Cutting Head

Description

Replacement cutting head for model 13919, 13026, 13021, 13022, & 13027, Complete cutting head assembly
  • • Replacement Rotary Cutter Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.