
13021- 37" METAL ROTARY TRIMMER, A1 SIZE, (960 MM)
Mfr # 13021
Zoro # G314851593
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Cutting Length
37 inches
Cutter Base Material
Plastic, Metal
Length
45.12 in
Width
20 in
Color
Silver, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13021
Zoro #
G314851593
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Cutting Length
37 inches
Length
45.12 in
Width
20 in
Cutting Height
1 mm
Depth
37 in
Details
Cutter Base Material
Plastic, Metal
Color
Silver, Black
For Use With Mfr. Model Number
Paper Formated: A6-A1
Application
Paper Trimmer
Measuring Scale
mm/inch
Clamping Type
Automatic
Shape
Rectangle
Format Indicated
A6-A1
Features
Rotary Style Blade
Includes
Safety Cutting Head
Description
The 37" Rotary Trimmer is a durable paper cutter made of high quality plastic and steel. It is a very easy-to-use product especially for schools, homes, and offices. The measurements along the sides of the trimmer and the graph-like lines covering the surface make cutting a straight line perfectly achievable.
- • 37" Cutting Length
- • Made of High Quality Plastics and Steel
- • Safety Cutting Head w/ Blade Guard
- • Included Guide on Trimmer for Precise Cutting
- • Rotary Style Trimmer
- • Knife Lock Capabilities
- • Ideal for Schools, Homes, and Offices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.