Zoro Homepage

13021-S 37" METAL ROTARY TRIMMER, A1 SIZE, (960 MM)

  • Mfr # 13021-S

  • Zoro # G814851598


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Cutting Length
37 inches
Cutter Base Material
Plastic, Metal
Width
20 in
Color
Silver, Black
For Use With Mfr. Model Number
Paper Formated: A6-A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13021-S
Zoro #
G814851598
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Length
37 inches
Width
20 in
Length
45.12 in
Cutting Height
1 mm
Depth
37 in

Details

Cutter Base Material
Plastic, Metal
Color
Silver, Black
For Use With Mfr. Model Number
Paper Formated: A6-A1
Includes
Safety Cutting Head
Features
Rotary Style Blade
Application
Paper Trimmer
Measuring Scale
mm/inch
Clamping Type
Automatic
Shape
Rectangle
Format Indicated
A6-A1

Description

The 37" Rotary Trimmer with a stand is a durable paper cutter made of high quality plastic and steel. It is a very easy-to-use product especially for schools, homes, and offices. The measurements along the sides of the trimmer and the graph-like lines covering the surface make cutting a straight line perfectly achievable. Also with the stand, the paper falls right into the pouch below making it a more effecient way to cut paper and clean up the mess!


  • • 37" Cutting Length
  • • Made of High Quality Plastics and Steel
  • • Safety Cutting Head w/ Blade Guard
  • • Included Guide on Trimmer for Precise Cutting
  • • Rotary Style Trimmer
  • • Knife Lock Capabilities
  • • Comes with Stand for Easier Setup
  • • Stand Includes Pouch to Catch Paper After Cuts
  • • Ideal for Schools, Homes, and Offices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.