Zoro Homepage

13022- 51" METAL ROTARY TRIMMER, A0 SIZE, (1300 MM)

  • Mfr # 13022

  • Zoro # G014851596


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Cutting Length
51 inches
Cutter Base Material
Plastic, Metal
For Use With Mfr. Model Number
Paper Formated: AG-AO
Length
58.5 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13022
Zoro #
G014851596
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Length
51 inches
Length
58.5 in
Width
20 in
Cutting Height
0.7 mm
Depth
37 in

Details

Cutter Base Material
Plastic, Metal
For Use With Mfr. Model Number
Paper Formated: AG-AO
Color
Silver, Black
Application
Paper Trimmer
Measuring Scale
mm/inch
Format Indicated
A6-A0
Shape
Rectangle
Clamping Type
Automatic
Includes
Safety Cutting Head
Features
Rotary Style Blade

Description

The 51" Rotary Trimmer is a durable paper cutter made of high quality plastic and steel. It is a very easy-to-use product especially for schools, homes, and offices. The measurements along the sides of the trimmer and the graph-like lines covering the surface make cutting a straight line perfectly achievable.


  • • 51" Cutting Length
  • • Made of High Quality Plastics and Steel
  • • Safety Cutting Head w/ Blade Guard
  • • Included Guide on Trimmer for Precise Cutting
  • • Rotary Style Trimmer
  • • Knife Lock Capabilities
  • • Ideal for Schools, Homes, and Offices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.