Zoro Homepage

13022-S- 51" METAL ROTARY TRIMMER, A0 SIZE,

  • Mfr # 13022-S

  • Zoro # G214851594


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Cutting Length
51 inches
Cutter Base Material
Plastic, Metal
Length
58.5 in
For Use With Mfr. Model Number
Paper Formated: AG-AO
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13022-S
Zoro #
G214851594
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Length
51 inches
Length
58.5 in
Width
20 in
Cutting Height
0.7 mm
Depth
37 in

Details

Cutter Base Material
Plastic, Metal
For Use With Mfr. Model Number
Paper Formated: AG-AO
Color
Silver, Black
Format Indicated
A6-A0
Includes
Safety Cutting Head
Application
Paper Trimmer
Shape
Rectangle
Features
Rotary Style Blade
Measuring Scale
mm/inch
Clamping Type
Automatic

Description

The 51" Rotary Trimmer with a stand is a durable paper cutter made of high quality plastic and steel. It is a very easy-to-use product especially for schools, homes, and offices. The measurements along the sides of the trimmer and the graph-like lines covering the surface make cutting a straight line perfectly achievable.


  • • 51" Cutting Length
  • • Made of High Quality Plastics and Steel
  • • Safety Cutting Head w/ Blade Guard
  • • Included Guide on Trimmer for Precise Cutting
  • • Rotary Style Trimmer
  • • Knife Lock Capabilities
  • • Comes with Stand for Easier Setup
  • • Stand Includes Pouch to Catch Paper After Cuts
  • • Ideal for Schools, Homes, and Offices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.