Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13027- 79" METAL ROTARY TRIMMER, B0 SIZE,

  • Mfr # 13027

  • Zoro # G914851597


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Cutting Length
79 inches
Cutter Base Material
Plastic, Metal
Width
20 in
Color
Silver, Black
Length
86.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13027
Zoro #
G914851597
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Length
79 inches
Width
20 in
Length
86.63 in
Depth
37 in
Cutting Height
0.5 mm

Details

Cutter Base Material
Plastic, Metal
Color
Silver, Black
For Use With Mfr. Model Number
Paper Formated: A6-2B
Includes
Safety Cutting Head
Features
Rotary Style Blade
Measuring Scale
mm/inch
Format Indicated
A6-2B
Application
Paper Trimmer
Clamping Type
Automatic
Shape
Rectangle

Description

The 79" Rotary Trimmer is a durable paper cutter made of high quality plastic and steel. It is a very easy-to-use product especially for schools, homes, and offices. The measurements along the sides of the trimmer and the graph-like lines covering the surface make cutting a straight line perfectly achievable.


  • • 79" Cutting Length
  • • Made of High Quality Plastics and Steel
  • • Safety Cutting Head w/ Blade Guard
  • • Included Guide on Trimmer for Precise Cutting
  • • Rotary Style Trimmer
  • • Knife Lock Capabilities
  • • Comes with Stand for Easier Setup
  • • Stand Includes Pouch to Catch Paper After Cuts
  • • Ideal for Schools, Homes, and Offices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.