Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13919- 18" METAL ROTARY TRIMMER, A3 SIZE (480 MM)

  • Mfr # 13919

  • Zoro # G014851602


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Cutting Length
18 inches
Sheet Capacity
Max Paper Quantity: 15 Sheets
Cutter Base Material
Plastic, Metal
Color
Silver, Black
For Use With Mfr. Model Number
Paper Formated: A6-A3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13919
Zoro #
G014851602
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Length
18 inches
Width
30 in
Length
18 in
Depth
6 in
Cutting Height
1 mm

Details

Sheet Capacity
Max Paper Quantity: 15 Sheets
Cutter Base Material
Plastic, Metal
Color
Silver, Black
For Use With Mfr. Model Number
Paper Formated: A6-A3
Application
Paper Trimmer
Measuring Scale
mm/inch
Shape
Rectangle
Format Indicated
A6-A1
Includes
Safety Cutting Head
Clamping Type
Automatic
Features
Rotary Style Blade

Description

The 18" Rotary Trimmer is a durable paper cutter made of high quality plastic and steel. It is a very easy-to-use product especially for schools, homes, and offices. The measurements along the sides of the trimmer and the graph-like lines covering the surface make cutting a straight line perfectly achievable. Cutting up to 15 sheets of paper and a length of 18 inches, the rotary trimmer is an efficent way to trim your matieral.


  • • 18" Cutting Length
  • • Made of High Quality Plastics and Steel
  • • Capable of Cutting 15 Sheets at a Time
  • • Safety Cutting Head w/ Blade Guard
  • • Included Guide on Trimmer for Precise Cutting
  • • Rotary Style Trimmer
  • • Knife Lock Capabilities
  • • Ideal for Schools, Homes, and Offices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.