Zoro Homepage

28mm Blue Rotary Cutter- Straight Blade

  • Mfr # 03805

  • Zoro # G014851589


product price: $26.55
/ea

Key Features

Material
Plastic
Length
7.5 in
Width
4 in
Primary Cutting Application
Cutting Paper
Includes
Rotary Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03805
Zoro #
G014851589
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5 in
Width
4 in
Bowl Depth
1 in

Details

Material
Plastic
Primary Cutting Application
Cutting Paper
Includes
Rotary Cutter
For Use With Grainger Item Number
Paper
Features
28mm Blade
Color
Blue
Security Switch
Yes
Handle Style
Anti-Slip Grip

Description

This 28mm Blue Rotary Cutter is a precision cutting tool designed for quilters, sewists, and crafters. It features a straight blade that is perfect for cutting straight lines, squares, and rectangles.


  • • 28mm Blade
  • • Anti-Slip Handle
  • • Works for Both Left & Right Handle Users
  • • Replaceable Blade Once Dull
  • • Blade Options: Straight Cut, Perforated, and Pinking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.