
45mm Black Rotary Cutter w/Soft Handle
Mfr # 03804
Zoro # G214851587
product price: $28.25
/eaKey Features
Material
Plastic
Length
8.75 in
Width
4.5 in
Primary Cutting Application
Cutting Paper
For Use With Grainger Item Number
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03804
Zoro #
G214851587
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
8.75 in
Width
4.5 in
Bowl Depth
1 in
Details
Material
Plastic
Primary Cutting Application
Cutting Paper
For Use With Grainger Item Number
Paper
Features
45mm Blade
Includes
Rotary Cutter
Color
Black
Handle Style
Ergonamic Handle
Security Switch
Yes
Description
45mm Blade
- • Ergonomic Soft Handle
- • Works for Both Left & Right Handle Users
- • Replaceable Blade Once Dull
- • Blade Options: Straight Cut, Perforated, and Pinking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.