Zoro Homepage

45mm Blue Rotary Cutter- Straight Blade

  • Mfr # 03803

  • Zoro # G614851590


product price: $28.25
/ea

Key Features

Material
Plastic
Length
8.75 in
Width
4.5 in
Primary Cutting Application
Cutting Paper
Features
45mm Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03803
Zoro #
G614851590
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.75 in
Width
4.5 in
Bowl Depth
1 in

Details

Material
Plastic
Primary Cutting Application
Cutting Paper
Features
45mm Blade
Includes
Rotary Cutter
Color
Blue
For Use With Grainger Item Number
Paper
Security Switch
Yes
Handle Style
Anti-Slip Grip

Description

The 45mm Blue Rotary Cutter with Straight Blade is a reliable and versatile cutting tool designed for various crafting and quilting projects. Its precise cutting capabilities, ergonomic design, and durable construction make it an excellent choice for professionals and hobbyists alike.


  • • 45mm Blade
  • • Anti-Slip Handle
  • • Works for Both Left & Right Handle Users
  • • Replaceable Blade Once Dull
  • • Blade Options: Straight Cut, Perforated, and Pinking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.