Zoro Homepage

(50) 10" x 30" H-Wire Galvanized Step Frames, 50PK

  • Mfr # VM50

  • Zoro # G514851614


product price: $80.55
/pk 50, $1.61/ea
Free Shipping & Returns

Key Features

Sign Capacity
4mm Plastic Signs or Smaller
Material
Metal:-:Galvanized Steel Rod
Height
30 in
Width
10 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM50
Zoro #
G514851614
UPC #
811304012886
Country of Origin
United States

Dimensions

Height
30 in
Width
10 in

Details

Sign Capacity
4mm Plastic Signs or Smaller
Material
Metal:-:Galvanized Steel Rod
Color
Silver
Includes
H-Wire Stakes

Description

30′′ Wire H-Stakes serve as a low-cost yard-sign holder. These stakes easily slide into the ground, even in colder weather, allowing you to put yard signs up no matter the time of year. H-Stakes sign stands are made of welded double braced rigid steel rod stock, designed to resist sway. The stiff metal prongs easily insert into the corrugated flutes of the lawn sign and the wire sign frame is pushed into the ground. Sign holders are designed for optimal height to resist bending in the wind and provide good visibility. This results in an effective and inexpensive yard sign stake. Galvanized metal rod stock is used to fabricate these lawn sign ground stakes for added outdoor weatherability and durability.


  • • 50 H-Wire in Pack
  • • Galvanized Steel Rod
  • • 7.5" Long Prongs
  • • Made of 9 Gauge Steel Rods
  • • Works with 4mm Plastic Signs or Smaller
  • • Welded Double Braced Rigid Steel Rod Stock
  • • Optimized Height to Resist Bending in the Wind
  • • Sturdy Design to Maintain Good Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.