Bind Plastic Combs- 3/4" Black, 100PK
- Mfr # 70034B
- Zoro # G614851187
product price:
$
30.89
/pk of 100, $0.31/ea
Key Features
Size
3/4 in
Color
Black
Sheet Capacity
150 Sheet Capacity (20 lb. Paper)
Material
Plastic
For Use With
Works with KLAI-Co iBind A12, U15, U25, and SircleBind CB-230 Binding Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70034B
- Zoro #
- G614851187
- UPC #
- 811304012343
- Country of Origin
- China
- Color
- Black
- Sheet Capacity
- 150 Sheet Capacity (20 lb. Paper)
- Material
- Plastic
- For Use With
- Works with KLAI-Co iBind A12, U15, U25, and SircleBind CB-230 Binding Machines
- Includes
- 100 Binding Combs Per Box
- Features
- High Volume Capacity
- Application
- Binding Comb
- Binding Ring Count
- 19 Ring Comb
- Finish
- Glossy
- Shape
- Spiral
Dimensions
- Size
- 3/4 in
- Width
- 3/4 in
- Length
- 11 in
Description
SircleBind Plastic Combs in 3/4" width and black color are high-quality binding combs designed for organizing and binding documents. These black plastic combs are made from durable materials, ensuring longevity and a professional finish for your bound projects.
- • 3/4" Binding Comb
- • Black Glossy Finish
- • 150 Sheet Capacity (20 lb. Paper)
- • Compatible with Any Standard Comb Binding Machine
- • 100 Combs Per Box
- • Standard 19 Ring Binding Comb
- • Works up to 11" Covers and Documents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.