Binding Covers, Plastic, Clear, PK100
Mfr # 378323
Zoro # G1765757
product price: $18.25
/pk 100, $0.18/eaKey Features
Size
8-1/2 x 11 in
Thickness
7 mil
Color
Clear
Material
Plastic
Pre-Punched
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378323
Zoro #
G1765757
UPC #
-
Country of Origin
China
Dimensions
Size
8-1/2 x 11 in
Thickness
7 mil
Overall Height
11 in
Overall Width
8 1/2 in
Details
Item
Binding Covers
Color
Clear
Material
Plastic
Pre-Punched
No
For Use With
Sircle CW-4500, CC-320, CW-350, CI-120 & CB-1800
Window
No
Corners
Square
Compatible Product Type
Binding Systems
Punches Included
Punches Not Included
Corner Type
Square
Compatible Manufacturer Part Number
CB-1800, CC-320, CI-120, CW-350, CW-4500
Description
Binding Covers, Size 8-1/2 x 11 in, Thickness 7 mil, Material Plastic, Color Clear, Corners Square, Window No, Pre-Punched No, For Use With Sircle CW-4500, CC-320, CW-350, CI-120 & CB-1800, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.