Zoro Homepage

Binding Covers, Plastic, Clear, PK100

  • Mfr # CCS-10-SQ

  • Zoro # G1571927


product price: $17.95
/pk 100, $0.18/ea

Key Features

Size
8-1/2 x 11 in
Color
Clear
Thickness
10 mil
Material
Plastic
For Use With
Sircle CW-4500, CC-320, CW-350, CI-120 & CB-1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS-10-SQ
Zoro #
G1571927
UPC #
-
Country of Origin
China

Dimensions

Size
8-1/2 x 11 in
Thickness
10 mil
Overall Width
8 1/2 in
Overall Height
11 in

Details

Item
Binding Covers
Color
Clear
Material
Plastic
For Use With
Sircle CW-4500, CC-320, CW-350, CI-120 & CB-1800
Pre-Punched
No
Corners
Square
Window
No
Compatible Manufacturer Part Number
CB-1800, CC-320, CI-120, CW-350, CW-4500
Punches Included
Punches Not Included
Corner Type
Square
Compatible Product Type
Binding Systems

Description

Binding Covers, Size 8-1/2 x 11 in, Thickness 10 mil, Material Plastic, Color Clear, Corners Square, Window No, Pre-Punched No, For Use With Sircle CW-4500, CC-320, CW-350, CI-120 & CB-1800, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.