Zoro Homepage

Binding Spines, Coil, 10mm, Black, PK100

  • Mfr # 579927

  • Zoro # G0650797


product price: $21.49
/pk 100, $0.21/ea

Key Features

Type
Coil
Size
10 mm
Material
Plastic
Sheet Capacity
75
For Use With
Sircle CC-320 & CI-120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579927
Zoro #
G0650797
UPC #
-
Country of Origin
United States

Dimensions

Size
10 mm
Coil Size
10 mm

Details

Item
Binding Spine
Type
Coil
Color
Black
Material
Plastic
Sheet Capacity
75
For Use With
Sircle CC-320 & CI-120
Binding Coil Type
Coil
Compatible Manufacturer Part Number
CC-320, CI-120

Description

Binding Spine, Coil, Size 10 mm, Sheet Capacity 75, Color Black, Material Plastic, For Use With Sircle CC-320 & CI-120, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.