Zoro Homepage

Binding Spines, Coil, 10mm, White, PK100

  • Mfr # 80010W

  • Zoro # G1706022


product price: $21.49
/pk 100, $0.21/ea

Key Features

Type
Coil
Size
10 mm
Sheet Capacity
75
Material
Plastic
For Use With
Sircle CC-320 & CI-120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80010W
Zoro #
G1706022
UPC #
-
Country of Origin
United States

Dimensions

Size
10 mm
Coil Size
10 mm

Details

Type
Coil
Item
Binding Spine
Color
White
Sheet Capacity
75
Material
Plastic
For Use With
Sircle CC-320 & CI-120
Binding Coil Type
Coil
Compatible Manufacturer Part Number
CC-320, CI-120

Description

Binding Spine, Coil, Size 10 mm, Sheet Capacity 75, Color White, Material Plastic, For Use With Sircle CC-320 & CI-120, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.