Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Spines, Coil, 14mm, White, PK100

  • Mfr # 80014W

  • Zoro # G1789575


product price: $32.69
/pk 100, $0.33/ea

Key Features

Type
Coil
Size
14 mm
Sheet Capacity
115
Material
Plastic
For Use With
Sircle CC-320 & CI-120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80014W
Zoro #
G1789575
UPC #
-
Country of Origin
United States

Dimensions

Size
14 mm
Coil Size
14 mm

Details

Item
Binding Spine
Type
Coil
Color
White
Sheet Capacity
115
Material
Plastic
For Use With
Sircle CC-320 & CI-120
Binding Coil Type
Coil
Compatible Manufacturer Part Number
CC-320, CI-120

Description

Binding Spine, Coil, Size 14 mm, Sheet Capacity 115, Color White, Material Plastic, For Use With Sircle CC-320 & CI-120, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.