Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Spines, Coil, 6mm, White, PK100

  • Mfr # 80006W

  • Zoro # G3320511


product price: $21.19
/pk 100, $0.21/ea

Key Features

Type
Coil
Size
6 mm
Material
Plastic
Sheet Capacity
30
For Use With
Sircle CC-320 & CI-120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80006W
Zoro #
G3320511
UPC #
-
Country of Origin
United States

Dimensions

Size
6 mm
Coil Size
6 mm

Details

Item
Binding Spine
Type
Coil
Color
White
Material
Plastic
Sheet Capacity
30
For Use With
Sircle CC-320 & CI-120
Binding Coil Type
Coil
Compatible Manufacturer Part Number
CC-320, CI-120

Description

Binding Spine, Coil, Size 6 mm, Sheet Capacity 30, Color White, Material Plastic, For Use With Sircle CC-320 & CI-120, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.