Zoro Homepage

Binding Spines, Comb, 3/8in, Black, PK100

  • Mfr # 378317

  • Zoro # G1260682


product price: $9.99
/pk 100, $0.10/ea

Key Features

Type
Comb
Size
3/8 in
Material
Plastic
Sheet Capacity
55
For Use With
Sircle CW-4500, CC-320, CW-350 & CB-1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378317
Zoro #
G1260682
UPC #
-
Country of Origin
China

Dimensions

Size
3/8 in
Coil Size
3/8 in

Details

Item
Binding Spine
Type
Comb
Color
Black
Material
Plastic
Sheet Capacity
55
For Use With
Sircle CW-4500, CC-320, CW-350 & CB-1800
Binding Coil Type
Comb
Compatible Manufacturer Part Number
CB-1800, CC-320, CW-350, CW-4500

Description

Binding Spine, Comb, Size 3/8 in, Sheet Capacity 55, Color Black, Material Plastic, For Use With Sircle CW-4500, CC-320, CW-350 & CB-1800, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.