Binding Spines, Comb, 5/8in, Black, PK100
Mfr # 70058B
Zoro # G1899825
product price: $17.19
/pk 100, $0.17/eaKey Features
Type
Comb
Size
5/8 in
Color
Black
Material
Plastic
Sheet Capacity
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70058B
Zoro #
G1899825
UPC #
-
Country of Origin
China
Dimensions
Size
5/8 in
Overall Length
5 1/8 in
Coil Size
5/8 in
Details
Type
Comb
Item
Binding Spine
Color
Black
Material
Plastic
Sheet Capacity
120
For Use With
Sircle CW-4500, CC-320, CW-350 & CB-1800
Binding Coil Type
Comb
Compatible Product Type
Binding Systems
Compatible Manufacturer Part Number
CB-1800, CC-320, CW-350, CW-4500
Description
Binding Spine, Comb, Size 5/8 in, Sheet Capacity 120, Color Black, Material Plastic, For Use With Sircle CW-4500, CC-320, CW-350 & CB-1800, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.